This product requires certification to purchase.

20 in. Plastic Meter Box Reader Cover

You last purchased this on
 
NDS

20 in. Plastic Meter Box Reader Cover

  • Fast #
  • Part #ND1500DIRB
  • Item #3144510
  • Manufacturer Part #D1500-DIRB
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

20 in. Plastic Meter Box Reader Cover

  • Fast #
  • Part #ND1500DIRB
  • Item #3144510
  • Manufacturer Part #D1500-DIRB
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Note: For non-vehicular applications. Concrete and asphalt installations are not recommended for plastic parts.
  • The 13 in x 20 in body is tapered and has a minimum wall thickness of 0.250 in
  • The body has a double wall at the top cover seat area with a minimum thickness of 0.187 in
  • The cover seat has 30 structural support ribs on the underside of the seat, each with a minimum thickness of 1/50 in
  • The bottom of the body has a 1 in flange
  • The 13 in x 20 in cover has an average thickness of 0.250 in
  • UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Depth:
12 in
Height:
11-1/2 in
Length:
22-1/10 in
Material:
Plastic
Material Type:
Polyolefin
Product Type:
Meter Box
Waterworks Application:
Water
Weight:
11.6 lb
Width:
16-7/10 in