This product requires certification to purchase.

24 in. Sloped In-Line Catch Basin

You last purchased this on
 
NDS

24 in. Sloped In-Line Catch Basin

  • Fast #
  • Part #NDS340
  • Item #3144666
  • Manufacturer Part #DS-340
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

24 in. Sloped In-Line Catch Basin

  • Fast #
  • Part #NDS340
  • Item #3144666
  • Manufacturer Part #DS-340
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lightweight & Easy to install
  • Interlocking tongue & groove joints
  • UV inhibitors
  • Requires Certification

Specifications

Color Finish Name:
Light Grey
Height:
25 in
Length:
24 in
Material:
Plastic
Material Type:
HDPE
Shape:
Rectangular
Weight:
16 lb
Width:
6-5/8 in