24 in. Square Grate in Green
24 in. Square Grate in Green
Frequently Purchased Together
Product Details
Product Details
- Use with 24" x 24" Catch Basin Series
- 24" square structural foam polyolefin grate with UV inhibitor
- Open surface area 231.69 square inches
- 303.51 GPM
- Recommended for medium-duty pneumatic tire traffic, autos, and light trucks at speeds less than 20 MPH.
Documents
Recommended Accessories
Specifications
- Brand Model Compatibility:
- Model 2400, 2404 and 2418 Catch Basins
- Color Finish Name:
- Green
- Depth:
- 2 in
- Flow Rate:
- 1002.35 gpm
- Height:
- 2 in
- Length:
- 23-3/4 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Grate
- Width:
- 23-3/4 in