24 x 24 in. Catch Basin with 2 Outlet
24 x 24 in. Catch Basin with 2 Outlet
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- One-piece tapered with 2 openings
- Requires 2 or 4 #2410 universal outlet
- 24" x 24" One-Piece Tapered Catch Basin
- HDPE with Structural Foam
Documents
Recommended Accessories
Specifications
- Color Finish Name:
- Black
- Height:
- 24 in
- Length:
- 24-3/4 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Catch Basin
- Shape:
- Square
- Weight:
- 18 lb
- Width:
- 24-3/4 in