24 x 24 in. Grate for Catch Basin Black
24 x 24 in. Grate for Catch Basin Black
Frequently Purchased Together
Product Details
Product Details
- Fits 24 in. square catch basin drains and extension risers
- Blocks debris before it can enter and clog the drainage system
- Drains heavy flows from lawns, parks, driveways, courtyards
- 231.7 sq. in. open surface area
- ADA compliant
- Recommended for medium-duty pneumatic tire traffic, autos, and light trucks at speeds less than 20 MPH.
- 709 GPM flow rate
- Made to fit on top of 24 in. Catch Basin Drains and 8 in. Risers for 24 in. Catch Basin Drains
- Easy to install on top of 24 in. Catch Basin Drains with or without Extension Riser
- Comes with one 24 in. Square Catch Basin Drain Grate
Documents
Recommended Accessories
Specifications
- Color Finish Name:
- Black
- Depth:
- 2 in
- Flow Rate:
- 708.77 gpm
- Height:
- 2 in
- Length:
- 23-3/4 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Grate
- Width:
- 23-3/4 in