24 x 4 ft. Grass Paver
24 x 4 ft. Grass Paver
Package Quantity Info:
Square Foot: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Permeable surfaces eliminate or reduce storm water runoff
- Storm water filters naturally through subsurface, reducing pollutants
- Urban Heat Island (UHI) effect is mitigated as grass does not absorb as much heat energy as traditional hardscapes
- Contributes to LEED credits
Documents
Specifications
- Color Finish Name:
- Black
- Length:
- 24 ft
- Width:
- 3-24/25 in