3-11/16 in. Plastic Atrium Round Grate
3-11/16 in. Plastic Atrium Round Grate
Frequently Purchased Together
Product Details
Product Details
- Flat-Top Structural Foam Polyolefin Atrium Grate with UV inhibitor
- Fits 3" sewer and drain pipe and fittings, 3" corrugated pipe and 3" triple wall pipe
- Open surface area 9.40 square inches
Specifications
- Application:
- Corrugated Pipe
- Color Finish Name:
- Green
- Diameter:
- 2-1/4 in
- Flow Rate:
- 28.76 gpm
- Height:
- 3-11/16 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Grate