3 in. Pop-Up Drainage Emitter with Elbow in Green

You last purchased this on
 
NDS

3 in. Pop-Up Drainage Emitter with Elbow in Green

  • Fast #
  • Part #N321
  • Item #2050868
  • Manufacturer Part #321
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

3 in. Pop-Up Drainage Emitter with Elbow in Green

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fits 3 in sewer and drain pipe
  • Made in USA
  • The emitter opens under minimal hydrostatic pressure from water through upstream drainage pipes; the emitter closes as flow diminishes
  • Ideal for discharging excess water from storm water management system
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greens
Color Finish Name:
Green
Depth:
6-1/4 in
Diameter - Inside 1:
3-7/16 in
Drain Base Height:
6-1/4 in
Drain Component Type:
Adapter
Drain Opening:
3-7/16 in
End Connection 1:
Slip
End Connections:
Slip
Fits Pipe Size:
3 in
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Flow Rate:
40 gpm
Height:
6-1/4 in
Length:
5-15/16 in
Material:
Plastic
Material Type:
HDPE
Number of Pieces:
1 Piece
Product Type:
Emitter, Pop-Up, Spring Loaded
Waterworks Application:
Sewer
Weight:
0.60 lb
Width:
5-7/8 in