This product requires certification to purchase.

3 in. Round Grate in Black

You last purchased this on
 
NDS

3 in. Round Grate in Black

  • Fast #
  • Part #N14
  • Item #136895
  • Manufacturer Part #14
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

3 in. Round Grate in Black

  • Fast #
  • Part #N14
  • Item #136895
  • Manufacturer Part #14
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 1050
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3" round structural foam polyolefin grate with UV inhibitor
  • Fits 3" sewer and drain pipe and fittings, 3" corrugated pipe and 3" triple wall pipe
  • Open surface area 2.60 square inches
  • ADA compliant/heel proof
  • Requires Certification

Specifications

Color Finish Name:
Black
Depth:
1-5/8 in
Diameter:
3 in
Height:
1-5/8 in
Length:
3-9/16 in
Material:
Plastic
Material Type:
Polyolefin
Width:
3-9/16 in