This product requires certification to purchase.

3 x 4 in. Pop-Up Drainage Emitter Universal Adapter

You last purchased this on
 
NDS

3 x 4 in. Pop-Up Drainage Emitter Universal Adapter

  • Fast #
  • Part #N1241
  • Item #3144636
  • Manufacturer Part #1241
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

3 x 4 in. Pop-Up Drainage Emitter Universal Adapter

  • Fast #
  • Part #N1241
  • Item #3144636
  • Manufacturer Part #1241
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Basin adapters are specifically designed to connect NDS catch basins to multiple sized piping intended for the evacuation of drainage water
  • Universal adapters will connect to corrugated, sewer and drain, and sch. 40 pipe in sizes ranging from 3" to 12"
  • Fits 3", and 4", corrugated pipe, sewer and drain pipe, sch. 40 pipe and triple wall pipe
  • Requires Certification

Documents

Recommended Accessories


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
4 in
Fits Pipe Size:
3 in - 4 in
IAPMO Listed:
No
Material:
Plastic
Product Type:
Adapter