4-3/4 in. Shallow Profile Channel Drain
4-3/4 in. Shallow Profile Channel Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Mechanical interlocking joints
- Made in USA
- Grate should be recessed 1/4" in traffic applications
Documents
Specifications
- Color Finish Name:
- Light Grey
- Depth:
- 4-1/2 in
- Height:
- 4-1/2 in
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Drain, Shallow Profile
- Width:
- 8 in