4 in. ABS Backwater Valve
4 in. ABS Backwater Valve
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Unwanted outlets may be sealed by installing caps
- The diverter shield which houses the diverter stem may be cut to desired length
- The diverter valve stem flow may be controlled to individual or multiple fields (up to three) in any combination
Documents
Specifications
- ASTM:
- ASTM C-1440, ASTM D-1784
- Color Finish Name:
- Black
- Diameter:
- 4 in
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Height:
- 3-53/100 in
- IAPMO Listed:
- Yes
- Length:
- 1-4/5 in
- Material:
- Plastic
- Material Type:
- ABS
- Pressure - Maximum:
- 5 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Size:
- 4 in
- Valve Type:
- Backwater Valve
- Width:
- 6-3/10 in