4 in. Atrium Grate for 4 in. Corrugated Pipe Green
4 in. Atrium Grate for 4 in. Corrugated Pipe Green
Frequently Purchased Together
Product Details
Product Details
- Open surface area 17 sq in
- Grate opening 1/4 in
- Fits 4 in sewer and drain pipe and fittings, 4 in corrugated pipe, and 4 in triple wall pipe
- Made in USA
Documents
Specifications
- Color Finish Name:
- Green
- Depth:
- 4-7/16 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 52.01 gpm
- Height:
- 4-7/16 in
- Length:
- 4-3/16 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Round, Atrium, Flat Top, Grate
- Waterworks Application:
- Sewer
- Width:
- 4-27/50 in