4 in. Pop-Up Drainage Emitter in Green
4 in. Pop-Up Drainage Emitter in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 480-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The emitter opens under minimal hydrostatic pressure from water through upstream drainage pipes; the emitter closes as flow diminishes
- Fits 3 in and 4 in sewer and drain fittings
- Made in USA
- Spring automatically retracts
- 3" and 4" polyolefin spring-loaded Pop-up Drainage Emitter with UV inhibitor. 40 GPM capacity. 0.04 psi or 1" of head to raise top.
Documents
Specifications
- Color Finish Name:
- Green
- Depth:
- 1-1/4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 40 gpm
- Height:
- 1-1/4 in
- Length:
- 5-15/16 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Emitter, Pop-Up, Spring Loaded
- Waterworks Application:
- Sewer
- Width:
- 5-15/16 in