4 in. PVC Round Grate in Sand
4 in. PVC Round Grate in Sand
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Catch Basins
- Color Finish Name:
- Sand
- Depth:
- 1-1/2 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 1-1/2 in
- Length:
- 4-63/100 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Grate
- Width:
- 4-63/100 in