4 in. Round Grate for 3 in. Schedule 40 Pipe Satin Brass
4 in. Round Grate for 3 in. Schedule 40 Pipe Satin Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Open surface area 5.25 sq in
- Grate opening 1/4 in
- Fits 3 in sewer and drain pipe, 4 in sewer and drain fittings
- Load rating class A
- Heelproof
- ADA compliant
- Made in USA
Documents
Specifications
- Color Finish Name:
- Satin Brass
- Depth:
- 1-3/4 in
- Diameter:
- 4 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Flow Rate:
- 16.06 gpm
- Height:
- 1-3/4 in
- Length:
- 4-1/4 in
- Material:
- Brass
- Product Type:
- Round, Flat, Grate
- Waterworks Application:
- Sewer
- Width:
- 4-1/4 in