This product requires certification to purchase.

4 in. Round Grate Green

NDS

4 in. Round Grate Green

  • Fast #
  • Part #N13
  • Item #186253
  • Manufacturer Part #13
4.4 out of 5 Customer Rating
Brand image
NDS

4 in. Round Grate Green

  • Fast #
  • Part #N13
  • Item #186253
  • Manufacturer Part #13
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 256
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Open surface area 3.85 sq in
  • Grate opening 1/4 in
  • Fits 4 in sewer and drain pipe and fittings, 4 in corrugated pipe, and 4 in triple wall pipe
  • Heelproof
  • Load rating class A
  • ADA compliant
  • Made in USA
  • Requires Certification

Documents


Specifications

Application:
Landscaping, Lawns, Patios, Residential
Color Finish Name:
Green
Depth:
1-1/2 in
Diameter:
4 in
Flow Rate:
11.78 gpm
Height:
1-1/2 in
Length:
4-5/8 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Grate
UPC:
052063400136
Waterworks Application:
Sewer
Width:
4-5/8 in