4 in. Round Grate Grey
4 in. Round Grate Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 150-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Open surface area 3.85 sq in
- Grate opening 1/4 in
- Fits 4 in sewer and drain pipe and fittings, 4 in corrugated pipe, and 4 in triple wall pipe
- Heelproof
- Load rating class A
- ADA compliant
- Made in USA
Documents
Specifications
- Application:
- Driveways, Patios, Outdoor
- Color Finish Name:
- Grey
- Depth:
- 1-1/2 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 11.78 gpm
- Height:
- 1-1/2 in
- Length:
- 4-5/8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Round, Flat, Grate
- Waterworks Application:
- Sewer
- Width:
- 4-5/8 in