This product requires certification to purchase.

4 in. Round Grate in Black

You last purchased this on
 
NDS

4 in. Round Grate in Black

  • Fast #
  • Part #N11
  • Item #136896
  • Manufacturer Part #11
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

4 in. Round Grate in Black

  • Fast #
  • Part #N11
  • Item #136896
  • Manufacturer Part #11
3.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1925
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Open surface area 3.85 sq in
  • Grate opening 1/4 in
  • Fits 4 in sewer and drain pipe and fittings, 4 in corrugated pipe, and 4 in triple wall pipe
  • Heelproof
  • Load rating class A
  • ADA compliant
  • Made in USA
  • Requires Certification

Documents


Specifications

Application:
Lawns, Landscaping, Patios
Color Finish Name:
Black
Depth:
1-1/2 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Flow Rate:
11.78 gpm
Height:
1-1/2 in
Length:
4-5/8 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Round, Flat, Grate
Waterworks Application:
Sewer
Width:
4-5/8 in