4 x 3 x 2 in. PVC Sewer and Drain Downspout Adapter
4 x 3 x 2 in. PVC Sewer and Drain Downspout Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 2" x 3" x 4" PVC offset downspout adapter
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2 in
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 2 in - 3 in
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 2 in x 3 in x 4 in
- Length:
- 3-7/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Width:
- 4-3/8 in