4 x 6 x 6 in. PVC DWV Downspout Adapter
4 x 6 x 6 in. PVC DWV Downspout Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 4 in x 6 in offset downspout
- Made in USA
- Fitting
Documents
Specifications
- Application:
- DWV
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4 in
- Diameter - Inside 1:
- 3 in
- End Connection 1:
- Hub
- End Connections:
- Hub x Hub
- Fits Pipe Size:
- 4 in - 6 in
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 4 in x 6 in x 6 in
- Length:
- 5-3/20 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Adapter
- Width:
- 6-3/4 in