5 x 20 in. Pedestrian Traffic Channel Grate
5 x 20 in. Pedestrian Traffic Channel Grate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 400-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Open surface area 4.86 sq in
- Grate opening 1/4 in
- Heelproof
- Load rating class A
- ADA compliant
- Made in USA
- ADA compliant/heel proof
Documents
Specifications
- Application:
- Foot Traffic
- Color Finish Name:
- Light Grey
- Flow Rate:
- 24.26 gpm
- Height:
- 3/4 in
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Flat Grate
- Width:
- 5 in