5 x 36 in. PVC Trench Drain with End Cap
5 x 36 in. PVC Trench Drain with End Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used on item channel drain
- Extended ribs to make channel more sturdy
- Lay-Flat design increases stability
- New rebar tie clips for easier installation
- New clip-in feature (channel to channel)
- ADA Compliant
Documents
Specifications
- Application:
- Driveways, Pools, Parking Lots, Sporting Events
- Color Finish Name:
- Grey
- Depth:
- 5-1/4 in
- Diameter:
- 5 in
- Height:
- 4-3/4 in
- Length:
- 39-1/2 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Drain Kit
- Width:
- 5-9/16 in