6-7/10 x 48 in. Sloped Channel Drain
6-7/10 x 48 in. Sloped Channel Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Inner depth 6.35 in - 6.69 in
- Load rating Class D
- Easier handling and installation
- Lower freight costs
- High chemical resistance
- Bottom outlet on each channel section
- 0.7% built-in slope
- Duraloc integral joint lock to prevent joint movement
- Interlocking tongue and groove joints for secure alignment and easy installation
- Made in USA
Specifications
- Application:
- Driveways, Parking Lots, Warehouse, Pools, Wash Down, Residential, Commercial, Industrial
- Brand Model Compatibility:
- Dura Slope™ Trench Drain
- Color Finish Name:
- Light Grey
- Depth:
- 8-5/41 in
- Flow Rate:
- 173 gpm
- Height:
- 8-12/100 in
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Pre-Sloped Channel
- Waterworks Application:
- Drainage
- Width:
- 6 in