6 in. Atrium Grate for Sprinkler and Irrigation System Black
6 in. Atrium Grate for Sprinkler and Irrigation System Black
Frequently Purchased Together
Product Details
Product Details
- Open surface area 28.4 sq in
- Grate opening 1/4 in
- Fits Spee-D® basin, 6 in sewer and drain pipe and fittings, 6 in corrugated pipe
- Made in USA
Documents
Recommended Accessories
Specifications
- Brand Model Compatibility:
- Spee-D® Basin
- Color Finish Name:
- Black
- Diameter:
- 6 in
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Flow Rate:
- 86.88 gpm
- Length:
- 5-3/4 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Round, Atrium, Flat Top, Grate
- Waterworks Application:
- Sewer
- Width:
- 5-3/4 in