This product requires certification to purchase.

6 in. Atrium Grate Green

You last purchased this on
 
NDS

6 in. Atrium Grate Green

  • Fast #
  • Part #NDS80
  • Item #496175
  • Manufacturer Part #80
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

6 in. Atrium Grate Green

  • Fast #
  • Part #NDS80
  • Item #496175
  • Manufacturer Part #80
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Open surface area 28.4 sq in
  • Grate opening 1/4 in
  • Fits Spee-D® basin, 6 in sewer and drain pipe and fittings, 6 in corrugated pipe
  • Made in USA
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Spee-D® Basin
Color Finish Name:
Green
Diameter:
6 in
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Flow Rate:
86.88 gpm
Length:
5-3/4 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Round, Atrium, Flat Top, Grate
Waterworks Application:
Sewer
Width:
6-69/100 in