6 in. Foam Polyolefin Round Grate Green
6 in. Foam Polyolefin Round Grate Green
Frequently Purchased Together
Product Details
Product Details
- Class A: Loads of 1-60 psi
- Recommended for pedestrians, bicycles and wheel chair traffic
- Fits Spee-D® Basin, 6" Sewer and Drain Pipe & Fittings and 6" Corrugated Pipe
- 6" Round Structural Foam Polyolefin Grate with UV inhibitor
- Open surface area 9.10 square inches
Documents
Recommended Accessories
Specifications
- Color Finish Name:
- Green
- Depth:
- 2-3/8 in
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Flow Rate:
- 27.84 gpm
- Height:
- 2-3/8 in
- Length:
- 6-3/4 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Grate
- Width:
- 6-3/4 in