This product requires certification to purchase.

6 in. Pop-Up Drainage Emitter in Green

You last purchased this on
 
NDS

6 in. Pop-Up Drainage Emitter in Green

  • Fast #
  • Part #NDS620
  • Item #2452560
  • Manufacturer Part #620
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

6 in. Pop-Up Drainage Emitter in Green

  • Fast #
  • Part #NDS620
  • Item #2452560
  • Manufacturer Part #620
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The emitter opens under minimal hydrostatic pressure from water through upstream drainage pipes; the emitter closes as flow diminishes
  • Can be used with Flo-Well to relieve overflow
  • Made in USA
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Sewer
Color Finish Name:
Green
Depth:
2-1/8 in
Diameter:
6-15/16 in
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Flow Rate:
88 gpm
Height:
2-1/8 in
Length:
7-15/16 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Emitter, Pop-Up, Spring Loaded
Width:
7-7/8 in