This product requires certification to purchase.

6 in. Pop-Up Emitter with Elbow in Green

You last purchased this on
 
NDS

6 in. Pop-Up Emitter with Elbow in Green

  • Fast #
  • Part #NDS624
  • Item #2452571
  • Manufacturer Part #624
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

6 in. Pop-Up Emitter with Elbow in Green

  • Fast #
  • Part #NDS624
  • Item #2452571
  • Manufacturer Part #624
5 out of 5 Customer Rating

X Points
Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The emitter opens under minimal hydrostatic pressure from water through upstream drainage pipes; the emitter closes as flow diminishes
  • Made in USA
  • 100 gpm
  • NDS #620 polyolefin spring-loaded Pop-up Drainage Emitter with UV inhibitor, 6" styrene 90 degree inhibitor, 6" styrene 90 degree
  • Requires Certification

Documents


Specifications

Color Finish Name:
Green
Depth:
8-13/16 in
Diameter:
6-15/16 in
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Flow Rate:
88 gpm
Height:
8-13/16 in
Length:
7-15/16 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Emitter, Pop-Up, Spring Loaded
Width:
7-7/8 in