6 in. Round Grate Grey
6 in. Round Grate Grey
Frequently Purchased Together
Product Details
Product Details
- Open surface area 9.1 sq in
- Grate opening 1/4 in
- Fits Spee-D® basin, 6 in sewer and drain pipe and fittings and 6 in corrugated pipe
- Heelproof
- Load rating class A
- ADA compliant
- Made in USA
Documents
Specifications
- Application:
- Driveways, Patios, Outdoor
- Brand Model Compatibility:
- Spee-D® Basin
- Color Finish Name:
- Grey
- Depth:
- 2-3/8 in
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Flow Rate:
- 27.84 gpm
- Height:
- 2-3/8 in
- Length:
- 6-3/4 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Round, Flat, Grate
- Waterworks Application:
- Sewer
- Width:
- 6-3/4 in