This product requires certification to purchase.

6 in. Round Grate

You last purchased this on
 
NDS

6 in. Round Grate

  • Fast #
  • Part #ND6
  • Item #402206
  • Manufacturer Part #D6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

6 in. Round Grate

  • Fast #
  • Part #ND6
  • Item #402206
  • Manufacturer Part #D6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Open surface area 7.05 sq in
  • Grate opening 5/8 in
  • Fits 6 in corrugated and sewer and drain pipe
  • Made in USA
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Depth:
2-7/8 in
Diameter:
6 in
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Flow Rate:
21.57 gpm
Height:
2-7/8 in
Length:
8-1/16 in
Material:
Ductile Iron
Product Type:
Round, Flat, Grate
Waterworks Application:
Sewer
Width:
8 in