This product requires certification to purchase.

6 in. Round Plastic Grate in Black

You last purchased this on
 
NDS

6 in. Round Plastic Grate in Black

  • Fast #
  • Part #N40
  • Item #136897
  • Manufacturer Part #40
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

6 in. Round Plastic Grate in Black

  • Fast #
  • Part #N40
  • Item #136897
  • Manufacturer Part #40
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Round drain grate fits Spee-D® Basin, 6 in. drain pipes & fittings
  • Drain cover blocks debris from entering & clogging drainage pipes
  • Ideal for draining light water flows from small lawns, landscaped areas, patios, and walkways
  • Fits Spee-D® Catch Basin Drain, 6 in. Sewer and Drain Pipe & Fittings, 6 in. Single-Wall Corrugated Pipe
  • 9.1 sq. in. open surface area, 28 GPM flow rate
  • Rated for NDS Class A loads (up to 60 psi) when properly installed-recommended for pedestrians, bicycles, and wheelchair traffic; ADA compliant and heel-proof
  • Grate is 2-3/8 in. high; top is 6-3/4 in. in diameter; grate openings are 1/4 in. wide
  • High-density polyethylene (HDPE) using a combination of virgin and recycled content treated with UV inhibitors to prevent fading and cracking; slight color variations may occur
  • Comes with one 6 in. Round Grate
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Driveways, Patios, Outdoor
Brand Model Compatibility:
Spee-D® Basin
Color Finish Name:
Black
Depth:
2-3/8 in
Diameter:
6 in
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Flow Rate:
27.84 gpm
Height:
2-3/8 in
Length:
6-3/4 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Round, Flat, Grate
Waterworks Application:
Sewer
Width:
6-3/4 in