6 in. Square Grate Green
6 in. Square Grate Green
Frequently Purchased Together
Product Details
Product Details
- Open surface area 10.4 sq in
- Grate opening 1/4 in
- Fits 3 in or 4 in sewer and drain pipe, 3 in or 4 in corrugated pipe, and 3 in or 4 in triple wall pipe
- Heelproof
- Load rating class A
- ADA compliant
- Made in USA
Documents
Specifications
- Application:
- Lawns, Landscaping, Patios
- Color Finish Name:
- Green
- Depth:
- 2 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 31.81 gpm
- Height:
- 2 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Grate, Square, Flat
- Waterworks Application:
- Sewer
- Width:
- 6 in