6 in. Universal Plug for Catch Basin
6 in. Universal Plug for Catch Basin
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 6" universal plug
- Black
Documents
Recommended Accessories
Specifications
- Color Finish Name:
- Black
- Diameter:
- 6 in
- Height:
- 5/8 in
- Material:
- Plastic
- Material Type:
- Polystyrene
- Product Type:
- Plug
- Shape:
- Round
- Waterworks Application:
- Irrigation
- Weight:
- 0.35 lb
- Width:
- 7 in