This product requires certification to purchase.

6 x 6 in. Offset Universal Locking Outlet Adapter in Black

You last purchased this on
 
NDS

6 x 6 in. Offset Universal Locking Outlet Adapter in Black

  • Fast #
  • Part #N1266
  • Item #136123
  • Manufacturer Part #1266
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

6 x 6 in. Offset Universal Locking Outlet Adapter in Black

  • Fast #
  • Part #N1266
  • Item #136123
  • Manufacturer Part #1266
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Locking
  • Fits 6" corrugated, sewage, and drain pipe
  • 6" Universal Locking Outlet
  • Use to connect 6" pipe to Catch Basins
  • Locking outlet snaps on to most 6" corrugated pipe
  • When used with the 24" Catch Basin a #2410 adapter is required
  • Requires Certification

Documents

Recommended Accessories


Specifications

Color Finish Name:
Black
Diameter:
6 in
Height:
2-5/16 in
Material:
Plastic
Material Type:
Polystyrene
Product Type:
Outlet
Shape:
Round
Weight:
0.55 lb
Width:
7-7/25 in