This product requires certification to purchase.

6 x 8-3/8 in. Round Valve Box with Water Cover

You last purchased this on
 
NDS

6 x 8-3/8 in. Round Valve Box with Water Cover

  • Fast #
  • Part #N107BCW
  • Item #1242175
  • Manufacturer Part #107BCW
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

6 x 8-3/8 in. Round Valve Box with Water Cover

  • Fast #
  • Part #N107BCW
  • Item #1242175
  • Manufacturer Part #107BCW
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The NDS standard series 6 in round body is tapered and has a minimum wall thickness of 0.200 in
  • The body has a double wall at the top cover seat area with a minimum thickness of 0.13 in
  • The bottom of the body has a 0.25 in flange
  • The 6 in round cover has an average thickness of 0.187 in
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black, Green
Diameter:
6 in
Height:
8-3/8 in
Material:
Plastic
Material Type:
Polyolefin
Product Type:
Valve Box
Waterworks Application:
Water
Weight:
1.5 lb