7-9/100 in. Plastic Adapter
7-9/100 in. Plastic Adapter
Frequently Purchased Together
Product Details
Product Details
- Use to connect the catch basin drain or low-profile adapter to drain pipe as part of a complete drainage system
- Works with 9 in., 12 in., 18 in., & 24 in. catch basin drains; 9 in., 12 in., and 18 in. low-profile adapters
- Connect to 3 in. & 4 in. Single-Wall Corrugated Pipe, 3 in. & 4 in. Sewer and Drain pipe, 4 in. Sch. 40 Pipe, and 3 in. & 4 in. Triple-Wall Pipe
- Locking outlet adapter with locking flex tabsprovides a secure, soil-tight connection to drain pipe-no tape or glue required; Made to fit keyed opening in catch basin and locks in place
- Comes with one Outlet Adapter for Catch Basin Drain
- Insert outlet adapter into keyed catch basin openings to lock in place
- Use to connect catch basin to drain pipe to collect and direct stormwater for proper release downstream
- NDS, founded in 1972, is the preferred choice of professionals and the leader in stormwater management with proven products, tools, and support to help you get the job done right
Specifications
- Color Finish Name:
- Black
- Height:
- 2-1/4 in
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- Polystyrene, HIPS
- Product Type:
- Adapter
- Width:
- 7-9/100 in