This product requires certification to purchase.

3/4 x 1 in. FPT x CTS Compression SDR 9 PVC Adapter

You last purchased this on
 
NDS

700 Series 3/4 x 1 in. FPT x CTS Compression SDR 9 PVC Adapter

  • Fast #
  • Part #NDS73171
  • Item #350074
  • Manufacturer Part #731-71
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

700 Series 3/4 x 1 in. FPT x CTS Compression SDR 9 PVC Adapter

  • Fast #
  • Part #NDS73171
  • Item #350074
  • Manufacturer Part #731-71
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • PVC Rated @ 200 PSI Static Pressure @ 72?F
  • For use on Polyethylene Tube Size SDR-9 ASTM D-2737 PVC NSF/ANSI 61+372
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61 Annex G
ASTM:
ASTM D-2737
Clean Bagged:
No
Collection:
700 Series
Color Finish Name:
White
End Connection 1:
FPT
End Connection 2:
Compression
End Connections:
FPT x Compression
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Adapter
Length:
2-7/8 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Schedule Class:
SDR 9