This product requires certification to purchase.

8 x 8 in. Offset Universal Locking Outlet Adapter in Black

You last purchased this on
 
NDS

8 x 8 in. Offset Universal Locking Outlet Adapter in Black

  • Fast #
  • Part #N1889
  • Item #1961541
  • Manufacturer Part #1889
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

8 x 8 in. Offset Universal Locking Outlet Adapter in Black

  • Fast #
  • Part #N1889
  • Item #1961541
  • Manufacturer Part #1889
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits 8 in sewer and drain pipe;8 in corrugated pipe
  • Use with 12 in and most 18 in catch basin series (except 1800 and 1804)
  • Styrene
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Depth:
3 in
Height:
3 in
Length:
8 in
Material:
Styrene
Material Type:
Polystyrene
Shape:
Round
Waterworks Application:
Drainage
Weight:
0.74 lb
Width:
9-19/20 in