8 x 8 in. Universal Locking Outlet Adapter in Black
8 x 8 in. Universal Locking Outlet Adapter in Black
Frequently Purchased Together
Product Details
Product Details
- Fits 8" sewer and drain pipe, 8" corrugated pipe
- Use with 18" and 24" catch basin series
- Use with 24" catch basin also requires #2410 adapter
Documents
Recommended Accessories
Specifications
- Color Finish Name:
- Black
- Diameter:
- 8 in
- Height:
- 3 in
- Material:
- Plastic
- Material Type:
- Polystyrene
- Product Type:
- Outlet Adapter
- Shape:
- Round
- Weight:
- 1.05 lb
- Width:
- 9-37/50 in