9 in. Square Grate in Black
9 in. Square Grate in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 270Product Details
Product Details
- Open surface area 28.4 sq in
- Grate opening 5/16 in
- Fits Spee-D® basin, 6 in sewer and drain pipe and fittings, 6 in corrugated Pipe
- Load rating class A
- ADA compliant
- Made in USA
Documents
Specifications
- Application:
- Lawns, Landscaping, Patios
- Brand Model Compatibility:
- Spee-D® Basin
- Color Finish Name:
- Black
- Depth:
- 2-1/2 in
- Flow Rate:
- 86.88 gpm
- Height:
- 2-1/2 in
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Grate, Square, Flat
- UPC:
- 052063909707
- Waterworks Application:
- Sewer
- Width:
- 9 in