9 in. Tapered Catch Basin with 2-Outlet
9 in. Tapered Catch Basin with 2-Outlet
Frequently Purchased Together
Product Details
Product Details
- Fade resistant;rust resistant;lightweight;sump area collects debris and helps prevent clogged pipes
- Requires either #1206, #1242, #1243, #1245 or #1266 Universal Outlet to connect pipe to basin. (see pages 32-33)
Documents
Recommended Accessories
Specifications
- Color Finish Name:
- Black
- Depth:
- 10-1/8 in
- Height:
- 10-1/8 in
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Shape:
- Square
- Weight:
- 2.18 lb
- Width:
- 9 in