9 x 9 in. Atrium Grate Green
9 x 9 in. Atrium Grate Green
Frequently Purchased Together
Product Details
Product Details
- Open surface area 31.5 sq in
- Grate opening 3/8 in
- Use with 9 in x 9 in catch basin
- Made in USA
Documents
Specifications
- Color Finish Name:
- Green
- Depth:
- 4-3/4 in
- Flow Rate:
- 96.36 gpm
- Height:
- 4-3/4 in
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Grate, Square, Atrium
- Width:
- 9 in