9 x 9 in. Hub Adapter in Black
9 x 9 in. Hub Adapter in Black
Frequently Purchased Together
Product Details
Product Details
- Used on item catch basin
- Fits 6" Spee-D® Basin and 6" Sewer and Drain Pipe & Fittings
- Styrene
Documents
Specifications
- Color Finish Name:
- Black
- Depth:
- 4-1/4 in
- Height:
- 4-1/4 in
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- Polystyrene
- Shape:
- Square
- Weight:
- 1.13 lb
- Width:
- 9 in