This product requires certification to purchase.

1-21/25 in. Ductile Iron Grate

You last purchased this on
 
NDS

Duracast™ 1-21/25 in. Ductile Iron Grate

  • Fast #
  • Part #ND12
  • Item #3143340
  • Manufacturer Part #D12
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

Duracast™ 1-21/25 in. Ductile Iron Grate

  • Fast #
  • Part #ND12
  • Item #3143340
  • Manufacturer Part #D12
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 864
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Protect your drainage system by using a drain grate, also known as a drain cover, on top of the drain pipe or fitting to block debris from entering and potentially clogging the pipeline as water flows through
  • Ideal for draining heavy flows on parking lots, driveways, plazas, courtyards, small lawns, and landscaped areas
  • Fits 12 in. Single-Wall Corrugated Pipe and 12 in. Sewer and Drain Pipe
  • Grate is 1-27/32 in. high; 13-1/4 in. wide in diameter; grate openings are 1 in. wide; 12 in. Round Drain Grates are available in a variety of colors and materials
  • Comes with one 12 in. Round Grate
  • Place on top of drain pipe for a soil-tight fit
  • 55.2 sq. in. open surface area; 170 GPM flow rate; H-20 rated; rated for NDS Class D loads (up to 575 psi) when properly installed-recommended for heavy-duty hard tire forklifts at speeds less than 20 mph
  • Use with a Pop-Up Drainage Emitter to discharge collected water at a point of release downstream
  • Founded in 1972, NDS is the preferred choice of professionals and the leader in stormwater management with proven products, tools, and support to help you get the job done right
  • Requires Certification

Specifications

Collection:
Duracast™
Color Finish Name:
Black
Diameter:
13-1/4 in
Flow Rate:
169.74 gpm
Height:
1-21/25 in
Material:
Ductile Iron
Product Type:
Grate