This product requires certification to purchase.

1 in. IPS MIP Straight PVC Compression Adapter with Steel Gripper

You last purchased this on
 
NDS

Flo-Lock™ 100 Series 1 in. IPS MIP Straight PVC Compression Adapter with Steel Gripper

  • Fast #
  • Part #N13510
  • Item #1743134
  • Manufacturer Part #135-10
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

Flo-Lock™ 100 Series 1 in. IPS MIP Straight PVC Compression Adapter with Steel Gripper

  • Fast #
  • Part #N13510
  • Item #1743134
  • Manufacturer Part #135-10
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Rated @ 160 PSI Static Pressure @ 72° F
  • For use on IPS sizes ASTM D-1785 NSF/ANSI 61+372 UPC
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM D-1785
Clean Bagged:
No
Collection:
Flo-Lock™ 100 Series
Color Finish Name:
White
End Connection 1:
Compression
End Connection 2:
MPT
End Connections:
Compression x MIPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Compression Adapter
Length:
3-1/4 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
72
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
160 psi