This product requires certification to purchase.

2 in. IPS Straight PVC Compression Gripper Coupling

You last purchased this on
 
NDS

Flo-Lock™ 100 Series 2 in. IPS Straight PVC Compression Gripper Coupling

  • Fast #
  • Part #N11220
  • Item #3144612
  • Manufacturer Part #112-20
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

Flo-Lock™ 100 Series 2 in. IPS Straight PVC Compression Gripper Coupling

  • Fast #
  • Part #N11220
  • Item #3144612
  • Manufacturer Part #112-20
3.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Made in USA
  • For use on IPS sizes ASTM D-1785 NSF/ANSI 61+372
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM D-1785
Clean Bagged:
No
Collection:
Flo-Lock™ 100 Series
Color Finish Name:
White
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Compression Coupling
Length:
7-1/2 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
72
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
160 psi
Schedule Class:
40