This product requires certification to purchase.

3/4 in. FPT x CTS IPS Straight SDR 7 Polyethylene and PVC Compression Adapter

You last purchased this on
 
NDS

Flo-Lock™ 800 Series 3/4 in. FPT x CTS IPS Straight SDR 7 Polyethylene and PVC Compression Adapter

  • Fast #
  • Part #N83107
  • Item #1261307
  • Manufacturer Part #831-07
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

Flo-Lock™ 800 Series 3/4 in. FPT x CTS IPS Straight SDR 7 Polyethylene and PVC Compression Adapter

  • Fast #
  • Part #N83107
  • Item #1261307
  • Manufacturer Part #831-07
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • PVC Rated @ 200 PSI Static Pressure @ 72?F
  • For use on Polyethylene Tube Size SIDR-7 ASTM D-2239 PVC NSF/ANSI 61+372
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM D-2239
Clean Bagged:
No
Collection:
Flo-Lock™ 800 Series
Color Finish Name:
White
End Connection 1:
FPT
End Connection 2:
Compression
End Connections:
FIPT x Compression
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Compression Adapter
Length:
2-5/8 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
72
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Schedule Class:
SDR 7