1-1/2 in. Hot/Wet Tap PVC Saddle for 3/4 in. and 1 in. PVC Pipes Service Lines
Flo-Tap™ 1-1/2 in. Hot/Wet Tap PVC Saddle for 3/4 in. and 1 in. PVC Pipes Service Lines
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For PVC Pipe Pressure Rated @ 200 PSI @ 72°F NSF/ANSI 61+372 PVC Type II
Specifications
- Clean Bagged:
- No
- Collection:
- Flo-Tap™
- Color Finish Name:
- Grey
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Saddle
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Tap Size:
- 3/4 in
- Width:
- 3-3/4 in