This product requires certification to purchase.

8 in. Hot/Wet Tap PVC Saddle for 1-1/2 in. and 2 in. PVC Pipes Service Lines

You last purchased this on
 
NDS

Flo-Tap™ 8 in. Hot/Wet Tap PVC Saddle for 1-1/2 in. and 2 in. PVC Pipes Service Lines

  • Fast #
  • Part #N3280
  • Item #1743326
  • Manufacturer Part #3280
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

Flo-Tap™ 8 in. Hot/Wet Tap PVC Saddle for 1-1/2 in. and 2 in. PVC Pipes Service Lines

  • Fast #
  • Part #N3280
  • Item #1743326
  • Manufacturer Part #3280
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Rated @ 200 PSI Static Pressure @ 72° F
  • For PVC Pipes 1-1/2" and 2" Service Lines
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
Flo-Tap™
Color Finish Name:
Grey
End Connection 1:
Compression
End Connections:
Compression
Fits Pipe Size:
8 in
Fitting Type:
Saddle
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Tap Size:
2 in
Width:
10-1/2 in